Learn More
Description
Longwave (LW) tubes are useful in medical diagnostic applications. Applications for the shortwave (SW) tubes include chromatography and UV sanitization. White light is for all types of visual inspection. All models have a high-impact polycarbonate housing that encloses a specular aluminum reflector to ensure maximum irradiance.
Order Info
Overall dimensions: 7L x 5 3/4W x 2 1/4 in.H (17.8 x 14.6 x 5.7cm).
†Relative intensity at 6 in. (15cm).
Specifications
Specifications
| Light Source | UV-A |
| Case Material | Polycarbonate |
| Dimensions (L x W x H) | 7 x 5.75 x 2.25 in. (177.8 x 146.05 x 57.15 mm) |
| Height (English) | 2.25 in. |
| Height (Metric) | 57.15 mm |
| Includes | 4 Longwave UV-A Tubes (4 W) |
| Length (English) | 7 in. |
| Length (Metric) | 177.8 mm |
| Packaging Quantity | 1 Ea. |
| Width (English) | 5.75 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
