Learn More
QBC Diagnostics ParaLens Advance™ Fluorescence Microscope System: Accessories
Shop All Drucker Diagnostics ProductsDescription
The QBC ParaLens Advance is a microscope attachment that utilizes a durable, long-lasting LED light source to provide fluorescence capabilities to any light microscope. The light source can be powered by an AC to DC power pack, a solar powered battery pack, a USB port or other convenient power source.
Upgrades and Replacement Parts
- ParaLens Advance Main Body: body without objective or filter set arm; includes RMS threaded connector and locking ring
- Available objectives: 20X (Dry), 40X (Dry), 60X (Oil), 100X (Oil)
- Filter Set Arm (blue): includes all filters required for the ParaLens Advance to provide blue (∽385-480nm) fluorescence light; Patent-pending design allows for easy interchangeability when switching between objectives
- Advance LED Light Source (blue): light source attachment for use with the ParaLens Advance; produces blue light (∽410-511nm) for use with blue filter set arm; features durable construction for safe portability and long lamp life of approximately 20,000 hours; Note: does not include ParaLens Advance Power Pack (427711)
- Advance Power Pack: AC to DC power pack operates at 100-240 VAC/47-63 Hz and includes complete set of international plug adapters
- RMS to M27 Ring Adapter: allows ParaLens Advance to attach to microscopes with M27 objective thread size, including Zeiss microscopes
- RMS to M25 Ring Adapter: allows the ParaLens Advance to attach to microscopes with M25 objective thread size, including Leica microscopes
- RMS to M25 + 15mm Ring Adapter: allows the ParaLens Advance to attach to microscopes with M25 + 15mm objective thread size, including Nikon microscopes
- RMS to M32 Adapter: allows the ParaLens Advance to attach to microscopes with M32 objective thread size, including Motic microscopes
- Immersion Oil (Type B): 30mL bottle of immersion oil, is needed for using the ParaLens Advance with 60X and 100X lenses
- QBC ParaViewer (Clear): clear plastic capillary tube holder, used to review the QBC Malaria Test on a microscope stage
- QBC Workstation: sturdy plastic workstation that can be used to hold 100 tubes of varying sizes, including QBC Malaria Tubes
- Upgrade Kit allows users of the ParaLens fiber optic light source to upgrade to the high-quality LED fluorescence enjoyed by users of the QBC ParaLens Advance
- Includes the ParaLens Advance LED light source (427751) and the Advance power pack (including international plug adapters, 427711)
- Packaged in a hard shell case
Specifications
Specifications
| Includes | ParaLens advance LED light source and the QBC ParaLens advance power pack, packaged in a hard shell case |
| For Use With (Equipment) | ParaLens advance Fluorescence microscope system |
| Product Type | LED Upgrade Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.