Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QBC Diagnostics ParaLens Advance™ Fluorescence Microscope System: Accessories

Catalog No. 23900123 Shop All Drucker Diagnostics Products
Change view
Click to view available options
Product Type:
100X (Oil) Objective
20X (Dry) Objective
40X (Dry) Objective
Filter Set Arm (Blue)
Immersion Oil (Type B)
LED Light Source (Blue)
LED Upgrade Kit
Main Body
Power Pack
RMS to M25 Ring Adapter
RMS to M25 plus 15mm Ring Adapter
RMS to M27 Ring Adapter
Workstation
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
23-900-123 RMS to M25 plus 15mm Ring Adapter
23-900-117 20X (Dry) Objective
23-900-118 40X (Dry) Objective
23-900-120 100X (Oil) Objective
23-900-121 LED Upgrade Kit
23-900-122 RMS to M27 Ring Adapter
23-900-125 RMS to M25 Ring Adapter
23-900-127 Filter Set Arm (Blue)
23-900-126 Main Body
23-900-129 Power Pack
23-900-130 LED Light Source (Blue)
23-900-137 Immersion Oil (Type B)
23-900-136 Workstation
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 23-900-123 Supplier QBC Diagnostics Supplier No. 424289

Affordable fluorescence microscopy on any microscope

The QBC ParaLens Advance is a microscope attachment that utilizes a durable, long-lasting LED light source to provide fluorescence capabilities to any light microscope. The light source can be powered by an AC to DC power pack, a solar powered battery pack, a USB port or other convenient power source.

Upgrades and Replacement Parts

  • ParaLens Advance Main Body: body without objective or filter set arm; includes RMS threaded connector and locking ring
  • Available objectives: 20X (Dry), 40X (Dry), 60X (Oil), 100X (Oil)
  • Filter Set Arm (blue): includes all filters required for the ParaLens Advance to provide blue (∽385-480nm) fluorescence light; Patent-pending design allows for easy interchangeability when switching between objectives
  • Advance LED Light Source (blue): light source attachment for use with the ParaLens Advance; produces blue light (∽410-511nm) for use with blue filter set arm; features durable construction for safe portability and long lamp life of approximately 20,000 hours; Note: does not include ParaLens Advance Power Pack (427711)
  • Advance Power Pack: AC to DC power pack operates at 100-240 VAC/47-63 Hz and includes complete set of international plug adapters
Accessories and Consumables
  • RMS to M27 Ring Adapter: allows ParaLens Advance to attach to microscopes with M27 objective thread size, including Zeiss microscopes
  • RMS to M25 Ring Adapter: allows the ParaLens Advance to attach to microscopes with M25 objective thread size, including Leica microscopes
  • RMS to M25 + 15mm Ring Adapter: allows the ParaLens Advance to attach to microscopes with M25 + 15mm objective thread size, including Nikon microscopes
  • RMS to M32 Adapter: allows the ParaLens Advance to attach to microscopes with M32 objective thread size, including Motic microscopes
  • Immersion Oil (Type B): 30mL bottle of immersion oil, is needed for using the ParaLens Advance with 60X and 100X lenses
  • QBC ParaViewer (Clear): clear plastic capillary tube holder, used to review the QBC Malaria Test on a microscope stage
  • QBC Workstation: sturdy plastic workstation that can be used to hold 100 tubes of varying sizes, including QBC Malaria Tubes
QBC ParaLens LED Upgrade Kit
  • Upgrade Kit allows users of the ParaLens fiber optic light source to upgrade to the high-quality LED fluorescence enjoyed by users of the QBC ParaLens Advance
  • Includes the ParaLens Advance LED light source (427751) and the Advance power pack (including international plug adapters, 427711)
  • Packaged in a hard shell case

Specifications

For Use With (Equipment) ParaLens advance Fluorescence microscope system
Thread Size M25
Product Type RMS to M25 plus 15mm Ring Adapter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.