Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Stoppers and Closures
- Bottle Caps
- Qorpak™ White Polypropylene SturdeeSeal PE Foam Lined Caps
Qorpak™ White Polypropylene SturdeeSeal PE Foam Lined Caps
Catalog No. 02991143
Change view
Click to view available options
For Use With (Equipment):
Bottle
Wide mouth bottle
Neck Finish:
120-400
20-410
24-410
28-410
33-400
38-400
43-400
45-400
48-400
53-400
58-400
63-400
70-400
89-400
No. per Case:
144 Cs.
1500 Cs.
1650 Cs.
2000 Cs.
210 Cs.
2500 Cs.
2700 Cs.
288 Cs.
3000 Cs.
3750 Cs.
4300 Cs.
5000 Cs.
576 Cs.
608 Cs.
7200 Cs.
760 Cs.
Packaging:
Bagged
Bulk
23 product options available for selection
| Catalog No. | For Use With (Equipment) | Neck Finish | No. per Case | Packaging |
|---|---|---|---|---|
| 02-991-143 | Wide mouth bottle | 58-400 | 1650 Cs. | Bulk |
| 02-991-013 | Wide mouth bottle | 120-400 | 210 Cs. | Bulk |
| 02-991-068 | Wide mouth bottle | 89-400 | 608 Cs. | Bulk |
| 02-991-142 | Wide mouth bottle | 43-400 | 3000 Cs. | Bulk |
| 02-991-171 | Wide mouth bottle | 70-400 | 760 Cs. | Bulk |
| 02-991-194 | Wide mouth bottle | 53-400 | 2000 Cs. | Bulk |
| 02-991-269 | Bottle | 24-410 | 4300 Cs. | Bulk |
| 02-991-271 | Wide mouth bottle | 33-400 | 5000 Cs. | Bulk |
| 02-991-270 | Bottle | 28-410 | 2700 Cs. | Bulk |
| 02-991-273 | Wide mouth bottle | 63-400 | 1500 Cs. | Bulk |
| 02-991-272 | Wide mouth bottle | 38-400 | 3750 Cs. | Bulk |
| 02-991-343 | Wide mouth bottle | 48-400 | 2500 Cs. | Bulk |
| 02-991-440 | Bottle | 20-410 | 7200 Cs. | Bulk |
| 02-991-443 | Wide mouth bottle | 45-400 | 2000 Cs. | Bulk |
| 02-991-410 | Wide mouth bottle | 89-400 | 144 Cs. | Bagged |
| 02-991-426 | Wide mouth bottle | 53-400 | 288 Cs. | Bagged |
| 02-991-541 | Wide mouth bottle | 33-400 | 576 Cs. | Bagged |
| 02-991-731 | Wide mouth bottle | 43-400 | 576 Cs. | Bagged |
| 02-991-837 | Wide mouth bottle | 38-400 | 576 Cs. | Bagged |
| 02-991-918 | Bottle | 24-410 | 576 Cs. | Bagged |
| 02-992-741 | Wide mouth bottle | 48-400 | 576 Cs. | Bagged |
| 02-992-823 | Wide mouth bottle | 45-400 | 576 Cs. | Bagged |
| 02-992-847 | Wide mouth bottle | 58-400 | 288 Cs. | Bagged |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
Catalog No.
02-991-143
Supplier
Qorpak™
Supplier No.
CAP00400
Description
- Can be used when good impact strength and pliability are required
- Resistant to many chemicals including acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents
- Available in ribbed style
- Available in bulk or bagged packing
Specifications
Specifications
| Color | White |
| Material | Polypropylene |
| No. per Case | 1650 Cs. |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Neck Finish | 58-400 |
| Disposable | Reusable |
| Product Type | Threaded Screw Cap |
| For Use With (Equipment) | Wide mouth bottle |
| Closure Liner | Polyethylene Foam |
| Closure Type | Ribbed |
| Autoclavable | Not Autoclavable |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?