Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ 2mil Amber Open End Bags

Catalog No. 02992679
Change view
Click to view available options
Dimensions (L x W):
10 x 6 in. (25.4 x 15.2cm)
14 x 8 in. (35.5 x 20.3cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
02-992-679 10 x 6 in. (25.4 x 15.2cm)
02-992-683 14 x 8 in. (35.5 x 20.3cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-992-679 Supplier Qorpak™ Supplier No. BAG09889

Protects light-sensitive contents from ultraviolet damage. Qorpak™ 2mil Amber Open End Bags is used for safe transfer and storage of samples and parts.

  • Made of virgin polyethylene
  • Available in various sizes

Compliance

USDA and FDA

Specifications

Color Amber
Material LDPE
Thickness (English) 2 mil
Dimensions (L x W) 10 x 6 in. (25.4 x 15.2cm)
Length (English) 10 in.
Width (English) 6 in.
Length (Metric) 25.4 cm
Width (Metric) 15.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.