Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ 2mil Clear LDPE Zip Bags

Catalog No. 02991967
Change view
Click to view available options
Dimensions (L x W):
10 x 10 in.
10 x 4 in. (25.4 x 10.1cm)
10 x 8 in. (25.4 x 20.3cm)
12 x 10 in. (30.4 x 25.4cm)
12 x 12 in. (30.4 x 30.4cm)
12 x 5 in. (30.4 x 12.7cm)
12 x 9 in. (30.4 x 22.8cm)
13 x 10 in. (33 x 25.4cm)
15 x 12 in. (38.1 x 30.4cm)
15 x 13 in. (38 x 33cm)
18 x 13 in. (45.7 x 33cm)
2 x 1.5 in. (5 x 3.8cm)
24 x 18 in. (61 x 45.7cm)
3 x 2 in. (6 x 5cm)
3 x 3 in. (7.6 x 7.6cm)
4 x 3 in. (10.1 x 7.6cm)
4 x 4 in. (10.1 x 10.1cm)
5 x 2 in. (12.7 x 5cm)
5 x 3 in. (12.7 x 7.6cm)
5 x 5 in. (12.7 x 12.7cm)
6 x 4 in. (15.2 x 10.1cm)
7 x 4 in. (17.7 x 10.1cm)
7 x 5 in. (17.7 x 12.7cm)
8 x 4 in. (20.3 x 10.1cm)
8 x 5 in. (20.3 x 12.7cm)
8 x 6 in. (20.3 x 15.2cm)
8 x 8 in. (20.3 x 20.3cm)
9 x 6 in. (22.8 x 15.2cm)
Quantity:
1000/Cs.
250/Cs.
28 product options available for selection
Product selection table with 28 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
02-991-967 4 x 4 in. (10.1 x 10.1cm) 1000/Cs.
02-991-946 2 x 1.5 in. (5 x 3.8cm) 1000/Cs.
02-991-963 3 x 2 in. (6 x 5cm) 1000/Cs.
02-991-969 7 x 4 in. (17.7 x 10.1cm) 1000/Cs.
02-991-976 5 x 3 in. (12.7 x 7.6cm) 1000/Cs.
02-991-977 3 x 3 in. (7.6 x 7.6cm) 1000/Cs.
02-991-982 12 x 5 in. (30.4 x 12.7cm) 1000/Cs.
02-991-984 10 x 4 in. (25.4 x 10.1cm) 1000/Cs.
02-991-989 7 x 5 in. (17.7 x 12.7cm) 1000/Cs.
02-991-990 8 x 5 in. (20.3 x 12.7cm) 1000/Cs.
02-992-010 5 x 2 in. (12.7 x 5cm) 1000/Cs.
02-992-013 4 x 3 in. (10.1 x 7.6cm) 1000/Cs.
02-992-017 6 x 4 in. (15.2 x 10.1cm) 1000/Cs.
02-992-080 12 x 10 in. (30.4 x 25.4cm) 1000/Cs.
02-992-081 24 x 18 in. (61 x 45.7cm) 250/Cs.
02-992-082 13 x 10 in. (33 x 25.4cm) 1000/Cs.
02-992-083 18 x 13 in. (45.7 x 33cm) 1000/Cs.
02-992-089 15 x 13 in. (38 x 33cm) 1000/Cs.
02-992-085 15 x 12 in. (38.1 x 30.4cm) 1000/Cs.
02-992-091 12 x 12 in. (30.4 x 30.4cm) 1000/Cs.
02-992-092 10 x 10 in. 1000/Cs.
02-992-347 8 x 6 in. (20.3 x 15.2cm) 1000/Cs.
02-992-965 9 x 6 in. (22.8 x 15.2cm) 1000/Cs.
02-992-966 12 x 9 in. (30.4 x 22.8cm) 1000/Cs.
02-992-970 10 x 8 in. (25.4 x 20.3cm) 1000/Cs.
02-992-981 8 x 8 in. (20.3 x 20.3cm) 1000/Cs.
02-991-987 8 x 4 in. (20.3 x 10.1cm) 1000/Cs.
02-991-999 5 x 5 in. (12.7 x 12.7cm) 1000/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
28 options
Catalog No. 02-991-967 Supplier Qorpak™ Supplier No. BAG00005
Add to Cart
Add to Cart

Poly Zip Bags protect product while creating an air tight seal. Qorpak™ 2mil Clear LDPE Zip Bags are economical, easy to use and versatile.

  • Made of low-density polyethylene (LDPE)
  • Available with custom printing and additional sizes

Compliance

USDA and FDA

Specifications

Autoclavable Not Autoclavable
Closure Type Air-tight Seal
Color Clear
Disposable Single-use
Material LDPE
Sterility Non-sterile
Quantity 1000/Cs.
Thickness (English) 2 mil
Dimensions (L x W) 4 x 4 in. (10.1 x 10.1cm)
Length (English) 4 in.
Width (English) 4 in.
Product Type Bag
Length (Metric) 10.1 cm
Width (Metric) 10.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.