Learn More
Qorpak™ 2mil Clear LDPE Zip Bags
Description
- Made of low-density polyethylene (LDPE)
- Available with custom printing and additional sizes
Compliance
USDA and FDA
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Air-tight Seal |
| Color | Clear |
| Disposable | Single-use |
| Material | LDPE |
| Sterility | Non-sterile |
| Quantity | 1000/Cs. |
| Thickness (English) | 2 mil |
| Dimensions (L x W) | 8 x 5 in. (20.3 x 12.7cm) |
| Length (English) | 8 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.