Learn More
Qorpak™ 2mil Clear Zip Bags with Write-On Block
Description
- Made of low-density polyethylene (LDPE)
- Reclosable air tight sealing provides additional protection to contents
Compliance
USDA and FDA
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Air-tight Seal |
| Color | Clear |
| Disposable | Single-use |
| Material | LDPE |
| Sterility | Non-sterile |
| Quantity | 1000/Cs. |
| Thickness (English) | 2 mil |
| Dimensions (L x W) | 4 x 3 in. (10.1 x 7.6cm) |
| Length (English) | 4 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.