Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ 4mil Clear LDPE Zip Bags

Catalog No. 02992950
Change view
Click to view available options
Dimensions (L x W):
10 x 8 in. (25.4 x 20.3cm)
12 x 12 in. (30.4 x 30.4cm)
12 x 9 in. (30.4 x 22.8cm)
13 x 10 in. (33 x 25.4cm)
18 x 13 in. (45.7 x 33cm)
3 x 2 in. (7.6 x 5cm)
3 x 2.5 in. (7.6 x 6.3cm)
4 x 3 in. (10.1 x 7.6cm)
4 x 4 in. (10.1 x 10.1cm)
5 x 3 in. (12.7 x 7.6cm)
6 x 4 in. (15.2 x 10.1cm)
6 x 6 in. (15.2 x 15.2cm)
8 x 4 in. (20.3 x 10.1cm)
8 x 5 in. (20.3 x 12.7cm)
8 x 6 in. (20.3 x 15.2cm)
8 x 8 in. (20.3 x 20.3cm)
9 x 6 in. (22.8 x 15.2cm)
Quantity:
1000/Cs.
500/Cs.
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
02-992-950 3 x 2 in. (7.6 x 5cm) 1000/Cs.
02-992-084 18 x 13 in. (45.7 x 33cm) 500/Cs.
02-992-088 13 x 10 in. (33 x 25.4cm) 500/Cs.
02-992-087 12 x 12 in. (30.4 x 30.4cm) 500/Cs.
02-992-675 6 x 6 in. (15.2 x 15.2cm) 1000/Cs.
02-992-677 12 x 9 in. (30.4 x 22.8cm) 500/Cs.
02-992-681 8 x 8 in. (20.3 x 20.3cm) 1000/Cs.
02-992-685 8 x 6 in. (20.3 x 15.2cm) 1000/Cs.
02-992-686 10 x 8 in. (25.4 x 20.3cm) 1000/Cs.
02-992-698 9 x 6 in. (22.8 x 15.2cm) 1000/Cs.
02-992-960 4 x 3 in. (10.1 x 7.6cm) 1000/Cs.
02-992-961 6 x 4 in. (15.2 x 10.1cm) 1000/Cs.
02-992-962 3 x 2.5 in. (7.6 x 6.3cm) 1000/Cs.
02-992-968 5 x 3 in. (12.7 x 7.6cm) 1000/Cs.
02-992-973 8 x 5 in. (20.3 x 12.7cm) 1000/Cs.
02-992-991 8 x 4 in. (20.3 x 10.1cm) 1000/Cs.
02-993-001 4 x 4 in. (10.1 x 10.1cm) 1000/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 02-992-950 Supplier Qorpak™ Supplier No. BAG09945

Poly Zip Bags protect product while creating an air tight seal. Qorpak™ 4mil Clear LDPE Zip Bags are economical, easy to use and versatile.

  • Made of low-density polyethylene (LDPE)
  • Available with custom printing and additional sizes

Compliance

USDA and FDA

Specifications

Autoclavable Not Autoclavable
Closure Type Air-tight Seal
Color Clear
Material LDPE
Quantity 1000/Cs.
Thickness (English) 4 mil
Dimensions (L x W) 3 x 2 in. (7.6 x 5cm)
Length (English) 3 in.
Width (English) 2 in.
Length (Metric) 7.6 cm
Width (Metric) 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.