Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles with Black Phenolic Hole Cap and PTFE/Silicone Septa

Catalog No. 02991184
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
Closure Size:
20-400 mm
22-400 mm
Packaging:
Bulk Pack
Conventional pack
Quantity:
24/Cs.
288/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-991-184 60 mL 20-400 mm Bulk Pack 288/Cs.
02-992-370 120 mL 22-400 mm Conventional pack 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-991-184 Supplier Qorpak™ Supplier No. GLC06408

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles with Black Phenolic Hole Cap and PTFE/Silicone Septa ensures product integrity for long-term storage.

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorb all wavelengths in the ultraviolet spectrum

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Amber
Diameter (English) 1.53 in.
Material Glass
Packaging Bulk Pack
Quantity 288/Cs.
Closure Color Black
Height (Metric) 94 mm
Height (English) 3.7 in.
Closure Material Phenolic
Closure Size 20-400 mm
Diameter (Metric) 39 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.