Learn More
Qorpak™ Amber Boston Round Bottles with Black Phenolic F217 and PTFE Caps

Description
- Narrow screw neck opening with curved shoulders
- Glass offers minimal chemical interference with contents
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity | 32 oz., 1000mL |
| Capacity (Metric) | 1000 mL |
| Capacity (English) | 32 oz. |
| Color | Amber |
| Diameter (English) | 3.78 in. |
| Material | Plastic-coated Glass |
| Packaging | Plain carton |
| Quantity | 24/Cs. |
| Closure Color | Black |
| Height (Metric) | 217 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.