Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles, Cleaned for Semi-Volatiles

Catalog No. 02993203
Change view
Click to view available options
Capacity (Metric):
120 mL
1000 mL
Closure Color:
Black
Quantity:
12/Cs.
24/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color Quantity
02-993-203 1000 mL Black 12/Cs.
02-992-571 120 mL Black 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-993-203 Supplier Qorpak™ Supplier No. GLC02022

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Protects from UV radiation

  • Precleaned for semi-volatiles such as pesticides, PCB's and metals
  • Cleaned and certified
  • Narrow screw neck opening with curved shoulders
  • Glass offers minimal chemical interference with contents
  • With black PP cap and PTFE disc attached

Certifications

Meets U.S. EPA specifications and guidelines for contaminant-free sample containers

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Amber
Diameter (English) 3.78 in.
Material Glass
Quantity 12/Cs.
Closure Color Black
Certifications/Compliance EPA
Height (Metric) 217 mm
Height (English) 8.5 in.
Closure Material Polypropylene
Closure Size 33-430 mm
Diameter (Metric) 96 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.