Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean™ Amber Boston Round Bottles, Cleaned for Volatiles

Catalog No. 02992423
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
Quantity:
24/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-992-423 240 mL 24/Cs.
02-992-554 60 mL 24/Cs.
02-992-552 120 mL 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-992-423 Supplier Qorpak™ Supplier No. GLC01948
Add to Cart
Add to Cart

General use bottles ideal for contents which are UV sensitive. Qorpak™ Kaptclean™ Amber Boston Round Bottles, Cleaned for Volatiles absorbs all wavelengths in the ultraviolet spectrum.

  • Narrow screw neck opening with curved shoulders
  • Glass offers minimal chemical interference with contents
  • Bottles cleaned for volatiles which include benzene, chloroform, toluene and carbon tetrachloride
  • Supplied pre-assembled with caps attached

Certifications

Meet U.S. EPA specifications and guidelines for contaminant-free sample containers

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Amber
Diameter (English) 2.36 in.
Material Glass
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Green
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Round
Height (Metric) 138 mm
Product Type Boston Round Bottle
Height (English) 5.43 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.