Learn More
Qorpak™ Amber Boston Round Bottles with Green Thermoset F217 and PTFE Cap
Description
- Features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorb all wavelengths in the ultraviolet spectrum
Specifications
Specifications
| Capacity | 16 oz., 480 mL |
| Capacity (Metric) | 480 mL |
| Capacity (English) | 16 oz. |
| Color | Amber |
| Diameter (English) | 2.95 in. |
| Material | Glass |
| Quantity | 60/Cs. |
| Sterility | Non-sterile |
| Closure Color | Green |
| Closure Included | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.