Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles with Cap and Disc Liner

Catalog No. 02992065
Change view
Click to view available options
Capacity (Metric):
120 mL
480 mL
960 mL
1 L
Closure Color:
Black
White
Closure Size:
22-400
28-400
33-400
33-430
Packaging:
Bulk
Plain Carton
Qorpak Carton
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color Closure Size Packaging
02-992-065 960 mL White 33-400 Bulk
02-992-555 120 mL Black 22-400 Qorpak Carton
02-992-488 480 mL Black 28-400 Plain Carton
02-991-136 1 L White 33-430 Bulk
02-992-067 960 mL Black 33-400 Bulk
02-992-548 120 mL Black 22-400 Plain Carton
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-992-065 Supplier Qorpak™ Supplier No. GLC07386

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Boston round bottles are manufactured from USP-certified Type III glass for pharmaceutical or general use. These environmentally sensitive bottles help eliminate waste and help to ensure product integrity for long-term storage.

  • Polypropylene cap and PTFE disc liner
  • 1 L bottles feature 33-430 pour out neck finish to eliminate drips
  • Boston Rounds feature a round body, rounded shoulders, and a narrow screw neck opening
  • Ideal for liquids, product storage, and field or plant sampling projects

Specifications

Capacity (Metric) 960 mL
Capacity (English) 32 oz.
Color Amber
Diameter (English) 3.7 in.
Material Glass
Packaging Bulk
Quantity 30 Bottles/Cs.
Sterility Non-sterile
Closure Color White
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Round
Height (Metric) 210 mm
Product Type Boston Round Bottle
Height (English) 8.2 in.
Closure Material Polypropylene
Closure Size 33-400
Diameter (Metric) 94 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.