Learn More
Qorpak™ Amber Boston Round Bottles with Cap and Disc Liner
Description
- Polypropylene cap and PTFE disc liner
- 1 L bottles feature 33-430 pour out neck finish to eliminate drips
- Boston Rounds feature a round body, rounded shoulders, and a narrow screw neck opening
- Ideal for liquids, product storage, and field or plant sampling projects
Specifications
Specifications
| Capacity (Metric) | 960 mL |
| Capacity (English) | 32 oz. |
| Color | Amber |
| Diameter (English) | 3.7 in. |
| Material | Glass |
| Packaging | Bulk |
| Quantity | 30 Bottles/Cs. |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.