Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles, Vacuum and Ionized: With Phenolic PolyCone Cap

Catalog No. 02991461
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Quantity:
12/Cs. (Convention pack)
160/Cs. (Bulk pack)
24/Cs. (Convention pack)
288/Cs. (Bulk pack)
30/Cs. (Bulk pack)
432/Cs. (Bulk pack)
60/Cs. (Bulk pack)
Closure Liner:
Polycone
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity Closure Liner
02-991-461 60 mL 288/Cs. (Bulk pack) Polycone
02-992-328 480 mL 60/Cs. (Bulk pack) Polycone
02-992-041 960 mL 30/Cs. (Bulk pack) Polycone
02-991-981 30 mL 432/Cs. (Bulk pack) Polycone
02-992-563 60 mL 24/Cs. (Convention pack) Polycone
02-992-560 120 mL 24/Cs. (Convention pack) Polycone
02-992-243 120 mL 160/Cs. (Bulk pack) Polycone
02-992-479 240 mL 24/Cs. (Convention pack) Polycone
02-992-473 480 mL 12/Cs. (Convention pack) Polycone
02-992-462 960 mL 12/Cs. (Convention pack) Polycone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 02-991-461 Supplier Qorpak™ Supplier No. GLC01911
Add to Cart
Add to Cart

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles, Vacuum and Ionized: With Phenolic PolyCone Cap ensures product integrity for long-term storage.

Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.

Amber Boston Round Bottles

  • Narrow screw neck opening with curved shoulders
  • Glass offers minimal chemical interference with contents

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Amber
Diameter (English) 1.53 in.
Material Glass
Packaging Bulk pack
Quantity 288/Cs. (Bulk pack)
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Round
Height (Metric) 94 mm
Product Type Boston Round Bottle
Height (English) 3.7 in.
Closure Liner Polycone
Closure Material Phenolic
Closure Size 20-400 mm
Diameter (Metric) 39 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.