Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap

Catalog No. 02991887
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Packaging:
Bulk pack
Convention pack
Quantity:
108/Cs.
12/Cs.
128/Cs.
24/Cs.
240/Cs.
30/Cs.
360/Cs.
60/Cs.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-991-887 240 mL 24-400 mm Bulk pack 108/Cs.
02-992-356 30 mL 20-400 mm Bulk pack 360/Cs.
02-991-994 60 mL 20-400 mm Bulk pack 240/Cs.
02-992-618 120 mL 22-400 mm Bulk pack 128/Cs.
02-992-558 120 mL 22-400 mm Convention pack 24/Cs.
02-992-721 240 mL 24-400 mm Convention pack 24/Cs.
02-992-027 480 mL 28-400 mm Bulk pack 60/Cs.
02-992-457 480 mL 28-400 mm Convention pack 12/Cs.
02-992-112 960 mL 33-400 mm Convention pack 12/Cs.
02-992-562 60 mL 20-400 mm Convention pack 24/Cs.
02-992-886 960 mL 33-400 mm Bulk pack 30/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 02-991-887 Supplier Qorpak™ Supplier No. GLC07104
Add to Cart
Add to Cart

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles, Vacuum and Ionized: With Thermoset F217 and PTFE Cap ensures product integrity for long-term storage.

Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.

Amber Boston Round Bottles

  • Narrow screw neck opening with curved shoulders
  • Glass offers minimal chemical interference with contents

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Amber
Diameter (English) 2.36 in.
Material Glass
Packaging Bulk pack
Quantity 108/Cs.
Sterility Non-sterile
Closure Color Green
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Round
Height (Metric) 138 mm
Product Type Boston Round Bottle
Height (English) 5.43 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.