Learn More
Qorpak™ Amber and Clear Borosilicate Compound Vials: With Cap
Description
- Low profile vials for better stability
- With Lab-Pak of 144 green Thermoset F217, PTFE-lined caps
- Available in amber or clear colors
Specifications
Specifications
| Material (Liner) | F217/PTFE |
| Diameter (English) Outer | 0.59 in. |
| Color | Clear |
| Diameter (Metric) Outer | 15 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 0.95 mL |
| For Use With (Application) | Wide mouth facilitates easy sampling |
| Height (English) | 0.74 in. |
| Thread Style | Screw |
| Volume (English) | 0.25 dr. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.