Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber and Clear Borosilicate Compound Vials: Without Cap

Catalog No. 02991613
Change view
Click to view available options
Volume (Metric):
0.95 mL
1.85 mL
Height (Metric):
19 mm
26 mm
Color:
Amber
Clear
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Color
02-991-613 1.85 mL 26 mm Clear
02-991-622 0.95 mL 19 mm Clear
02-991-748 1.85 mL 26 mm Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-991-613 Supplier Qorpak™ Supplier No. GLA07796

Wide mouth facilitates easy sampling

  • Low profile vials for better stability
  • Vial only
  • Available in amber or clear colors

Specifications

Diameter (English) Outer 0.59 in.
Color Clear
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 1.85 mL
For Use With (Application) Wide mouth facilitates easy sampling
Height (English) 1.02 in.
Thread Style Screw
Volume (English) 0.5 dr.
Closure Type Screw Cap
Quantity 144/Cs.
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 26 mm
Product Type Sample Vial with Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.