Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Glass Jugs without Cap

Catalog No. 02992793
Change view
Click to view available options
Capacity (Metric):
2500 mL
3785 mL
Quantity:
4/Cs.
6/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-992-793 2500 mL 6/Cs.
02-992-941 3785 mL 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-992-793 Supplier Qorpak™ Supplier No. GLA00907

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Glass Jugs without Cap ensures product integrity for long-term storage.

  • Molded finger grips for easy handling
  • Perfect for storage of liquids in large quantity

Specifications

Capacity 84 oz., 2500mL
Capacity (Metric) 2500 mL
Capacity (English) 84 oz.
Color Amber
Diameter (English) 5.39 in.
Includes Molded finger grip, pour out neck finish
Material Glass
Quantity 6/Cs.
Mouth Narrow
Shape Cylindrical
Height (Metric) 310 mm
Height (English) 12.2 in.
Closure Size 38-430 mm
Diameter (Metric) 137 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.