Learn More
Qorpak™ Amber Vials with Black Phenolic Lined Caps
Description
- Made of Type I borosilicate glass
- Provides protection against harmful light and UV rays
- Available with different cap materials (Phenolic PolyCone, Phenolic Pulp/Vinyl and Phenolic Rubber)
Amber Vials with Pulp/Vinyl Lined Caps
- High density polyethylene coated paper and laminated to pulpboard
- Used for food, beverage, medical and chemical applications
- Packed at <120°F
Specifications
Specifications
| Material (Liner) | Pulp/Vinyl |
| Diameter (English) Outer | 0.81 in. |
| Color | Amber |
| Diameter (Metric) Outer | 20.7 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 15 mL |
| For Use With (Application) | Provides protection against harmful light and UV rays |
| Height (English) | 2.75 in. |
| Thread Style | Screw |
| Volume (English) | 4 dr. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.