Learn More
Qorpak™ Amber Wide Mouth Packer Bottles with with Black Phenolic Pulp/Vinyl Cap
Description
General use bottles ideal for UV sensitive contents. Qorpak™ Amber Wide Mouth Packer Bottles with Black Phenolic Pulp/Vinyl Cap are used in chemical and environmental applications.
- Feature a wide opening for making them the ideal general purpose bottle for solids
- Classic 'vitamin bottles' and are often used in pharmaceutical packaging
Specifications
Specifications
| Capacity | 0.25 oz., 8 mL |
| Capacity (Metric) | 8 mL |
| Capacity (English) | 0.25 oz. |
| Color | Amber |
| Diameter (English) | 0.98 in. |
| Material | Glass |
| Packaging | Bulk Pack |
| Quantity | 912/Cs. |
| Sterility | Non-sterile |
| Closure Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.