Learn More
Qorpak™ Amber Wide Mouth Packer Bottles with Green Thermoset F217 and PTFE Cap
Description
- Feature a wide opening for making them the ideal general purpose bottle for solids
- Classic 'vitamin bottles' and are often used in pharmaceutical packaging
- Closure shows high temperature tolerance with wide range of chemical compatibility
Specifications
Specifications
| Capacity | 32 oz., 950 mL |
| Capacity (Metric) | 950 mL |
| Capacity (English) | 32 oz. |
| Color | Amber |
| Diameter (English) | 3.9 in. |
| Material | Glass |
| Quantity | 36/Cs. |
| Sterility | Non-sterile |
| Closure Color | Green |
| Closure Included | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.