Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Wide Mouth Packer Bottles with Green Thermoset F217 and PTFE Cap

Catalog No. 02993196
Change view
Click to view available options
Capacity (Metric):
6 mL
8 mL
15 mL
30 mL
60 mL
75 mL
120 mL
250 mL
300 mL
500 mL
950 mL
1250 mL
2500 mL
Quantity:
12/Cs.
180/Cs.
216/Cs.
24/Cs.
288/Cs.
36/Cs.
432/Cs.
48/Cs.
6/Cs.
60/Cs.
624/Cs.
720/Cs.
84/Cs.
912/Cs.
96/Cs.
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-993-196 60 mL 216/Cs.
02-992-697 6 mL 720/Cs.
02-992-882 8 mL 912/Cs.
02-993-105 15 mL 624/Cs.
02-992-631 15 mL 48/Cs.
02-992-576 30 mL 432/Cs.
36-101-0829 30 mL 24/Cs.
02-992-664 60 mL 24/Cs.
02-992-876 120 mL 180/Cs.
02-992-728 120 mL 24/Cs.
02-993-017 250 mL 84/Cs.
02-991-975 250 mL 24/Cs.
02-991-320 300 mL 96/Cs.
02-992-831 500 mL 12/Cs.
02-993-006 500 mL 60/Cs.
02-992-674 950 mL 12/Cs.
02-993-195 950 mL 36/Cs.
02-992-786 1250 mL 6/Cs.
02-991-801 2500 mL 12/Cs.
02-991-788 75 mL 288/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 02-993-196 Supplier Qorpak™ Supplier No. GLC02095
Add to Cart
Add to Cart

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Glass Jug with Green Thermoset F217 and PTFE Cap are used in chemical and environmental applications.

  • Feature a wide opening for making them the ideal general purpose bottle for solids
  • Classic 'vitamin bottles' and are often used in pharmaceutical packaging
  • Closure shows high temperature tolerance with wide range of chemical compatibility

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Amber
Diameter (English) 1.73 in.
Material Glass
Quantity 216/Cs.
Sterility Non-sterile
Closure Color Green
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 75 mm
Product Type Wide Mouth Packer Bottle
Height (English) 2.95 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 33-400 mm
Diameter (Metric) 44 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.