Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Phenolic PolyCone Cap

Catalog No. 02992330
Change view
Click to view available options
Capacity (Metric):
6 mL
15 mL
30 mL
120 mL
Closure Size:
20-400 mm
28-400 mm
38-400 mm
Packaging:
Bulk pack
Conventional pack
Quantity:
180/Cs.
24/Cs.
624/Cs.
720/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-992-330 6 mL 20-400 mm Bulk pack 720/Cs.
02-991-392 15 mL 28-400 mm Bulk pack 624/Cs.
02-991-781 30 mL 28-400 mm Conventional pack 24/Cs.
02-991-934 120 mL 38-400 mm Bulk pack 180/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-992-330 Supplier Qorpak™ Supplier No. GLC02074

Provides additional protection for light-sensitive contents by blocking UV rays. Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Phenolic PolyCone Cap is useful for wide range of applications including pharmaceutical, chemical and environmental.

  • Air inside the bottle is odor-free, tasteless and does not react with product
  • Separate washing not required, thereby saving time
  • Final finished product kept clean and dust-free
  • Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process

Specifications

Capacity 0.2 oz., 6 mL
Capacity (Metric) 6 mL
Capacity (English) 0.2 oz.
Cleaning Procedure Vacuum and ionized
Color Amber
Diameter (English) 0.94 in.
Material Glass
Packaging Bulk pack
Quantity 720/Cs.
Closure Color Black
Height (Metric) 44 mm
Height (English) 1.73 in.
Closure Liner Polycone
Closure Material Phenolic
Closure Size 20-400 mm
Diameter (Metric) 24 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.