Learn More
Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Phenolic Pulp/Vinyl Cap
Description
- Air inside the bottle is odor-free, tasteless and does not react with product
- Separate washing not required, thereby saving time
- Final finished product kept clean and dust-free
- Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process
Specifications
Specifications
| Capacity | 32 oz., 950mL |
| Capacity (Metric) | 950 mL |
| Capacity (English) | 32 oz. |
| Cleaning Procedure | Vacuum and ionized |
| Color | Amber |
| Diameter (English) | 3.9 in. |
| Material | Glass |
| Quantity | 12/Cs. |
| Closure Color | Black |
| Height (Metric) | 178 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.