Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap

Catalog No. 02992643
Change view
Click to view available options
Capacity (Metric):
6 mL
15 mL
30 mL
60 mL
120 mL
250 mL
300 mL
500 mL
950 mL
1250 mL
2500 mL
Closure Size:
20-400 mm
28-400 mm
33-400 mm
38-400 mm
45-400 mm
53-400 mm
70-400 mm
Packaging:
Bulk pack
Conventional pack
Quantity:
12/Cs.
180/Cs.
216/Cs.
24/Cs.
36/Cs.
432/Cs.
48/Cs.
6/Cs.
60/Cs.
720/Cs.
84/Cs.
96/Cs.
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-992-643 1250 mL 70-400 mm Conventional pack 6/Cs.
02-992-648 6 mL 20-400 mm Bulk pack 720/Cs.
02-991-851 15 mL 28-400 mm Conventional pack 48/Cs.
02-991-953 30 mL 28-400 mm Conventional pack 24/Cs.
02-992-095 60 mL 33-400 mm Conventional pack 24/Cs.
02-992-093 120 mL 38-400 mm Conventional pack 24/Cs.
02-991-959 250 mL 45-400 mm Conventional pack 24/Cs.
02-992-098 500 mL 53-400 mm Conventional pack 12/Cs.
02-992-565 950 mL 53-400 mm Conventional pack 12/Cs.
02-993-091 950 mL 53-400 mm Bulk pack 36/Cs.
02-991-842 2500 mL 70-400 mm Conventional pack 12/Cs.
02-992-542 30 mL 28-400 mm Bulk pack 432/Cs.
02-993-189 60 mL 33-400 mm Bulk pack 216/Cs.
02-992-798 120 mL 38-400 mm Bulk pack 180/Cs.
02-993-005 250 mL 45-400 mm Bulk pack 84/Cs.
02-991-819 300 mL 53-400 mm Bulk pack 96/Cs.
02-992-946 500 mL 53-400 mm Bulk pack 60/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 02-992-643 Supplier Qorpak™ Supplier No. GLC07007
Add to Cart
Add to Cart

Provides additional protection for light-sensitive contents by blocking UV rays. Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap is useful for wide range of applications including pharmaceutical, chemical and environmental.

  • Air inside the bottle is odor-free, tasteless and does not react with product
  • Separate washing not required, thereby saving time
  • Final finished product kept clean and dust-free
  • Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process
  • Bottles are made of Type III, soda lime glass.

Specifications

Capacity 42 oz., 1250 mL
Capacity (Metric) 1250 mL
Capacity (English) 42 oz.
Cleaning Procedure Vacuum and ionized
Color Amber
Diameter (English) 4.17 in.
Material Glass
Packaging Conventional pack
Quantity 6/Cs.
Sterility Non-sterile
Closure Color Green
Closure Included Yes
Graduated No
Mouth Wide
Shape Round
Height (Metric) 191 mm
Product Type Packer Bottle
Height (English) 7.52 in.
Closure Liner PTFE
Closure Material Thermoset
Closure Size 70-400 mm
Diameter (Metric) 106 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.