Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Wide Mouth Packer Bottles with Black Phenolic Rubber Cap

Catalog No. 02992256
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
Closure Size:
28-400 mm
33-400 mm
38-400 mm
Packaging:
Conventional pack
Quantity:
24/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-992-256 30 mL 28-400 mm Conventional pack 24/Cs.
02-991-853 120 mL 38-400 mm Conventional pack 24/Cs.
02-992-904 60 mL 33-400 mm Conventional pack 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-992-256 Supplier Qorpak™ Supplier No. GLC05972

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Glass Jug with Black Phenolic Rubber Cap are used in chemical and environmental applications.

  • Feature a wide opening for making them the ideal general purpose bottle for solids
  • Classic 'vitamin bottles' and are often used in pharmaceutical packaging

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Amber
Diameter (English) 1.41 in.
Material Glass
Packaging Conventional pack
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 65 mm
Product Type Wide Mouth Packer Bottle
Height (English) 2.56 in.
Closure Liner Rubber
Closure Material Phenolic
Closure Size 28-400 mm
Diameter (Metric) 36 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.