Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Borosilicate Sample Vials with Caps

Catalog No. 02991314
Change view
Click to view available options
Volume (Metric):
1.85 mL
3.75 mL
7.5 mL
11 mL
15 mL
20 mL
22 mL
30 mL
40 mL
60 mL
Height (Metric):
35 mm
45 mm
57.5 mm
60 mm
65 mm
70 mm
81 mm
85 mm
95 mm
140 mm
Material (Liner):
PTFE/Silicone
Polycone
Pulp/Vinyl
Rubber
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Material (Liner)
02-991-314 1.85 mL 35 mm Pulp/Vinyl
02-991-347 30 mL 95 mm Pulp/Vinyl
02-991-350 11 mL 65 mm Rubber
02-991-353 7.5 mL 60 mm Pulp/Vinyl
02-991-500 7.5 mL 60 mm Rubber
02-991-509 22 mL 85 mm Pulp/Vinyl
02-991-735 15 mL 70 mm Rubber
02-991-763 22 mL 85 mm Rubber
02-991-944 3.75 mL 45 mm Pulp/Vinyl
02-992-023 22 mL 70 mm Pulp/Vinyl
02-992-044 3.75 mL 45 mm Rubber
02-992-047 22 mL 85 mm Polycone
02-992-062 11 mL 65 mm Polycone
02-992-238 7.5 mL 60 mm Polycone
02-992-362 11 mL 65 mm Pulp/Vinyl
02-992-374 15 mL 70 mm Pulp/Vinyl
02-992-384 40 mL 95 mm Pulp/Vinyl
02-992-534 20 mL 57.5 mm Rubber
02-992-590 22 mL 70 mm Polycone
02-992-602 30 mL 95 mm Polycone
02-992-668 40 mL 81 mm Pulp/Vinyl
02-992-900 40 mL 95 mm Polycone
02-992-933 40 mL 95 mm PTFE/Silicone
02-992-997 15 mL 70 mm Polycone
02-993-103 3.75 mL 45 mm Polycone
02-993-121 20 mL 57.5 mm PTFE/Silicone
02-993-182 20 mL 57.5 mm Polycone
02-992-859 60 mL 140 mm Polycone
02-991-411 30 mL 95 mm Rubber
02-991-970 20 mL 57.5 mm Pulp/Vinyl
02-992-670 40 mL 81 mm Polycone
02-992-752 40 mL 95 mm Rubber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Catalog No. 02-991-314 Supplier Qorpak™ Supplier No. GLC04878

Highly resistant to heat shock and chemical leaching

  • With high visibility
  • Available with caps made of different materials (Polypropylene hole, phenolic pulp/vinyl, phenolic PolyCone and phenolic rubber)
  • Available in volumes ranging from 0.5 to 15 dr. (1.85 to 60mL)

Specifications

Material (Liner) Pulp/Vinyl
Diameter (English) Outer 0.47 in.
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.85 mL
For Use With (Application) Highly resistant to heat and chemicals
Height (English) 1.37 in.
Thread Style Screw
Volume (English) 0.5 dr.
Closure Material Phenolic
Closure Type Screw Cap
Quantity 144/Cs.
Closure Size 8-425
Height (Metric) 35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.