Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Vials
- Sample Vials
- Qorpak™ Clear Borosilicate Sample Vials with Caps
Qorpak™ Clear Borosilicate Sample Vials with Caps
Catalog No. 02992670
Change view
Click to view available options
Volume (Metric):
1.85 mL
3.75 mL
7.5 mL
11 mL
15 mL
20 mL
22 mL
30 mL
40 mL
60 mL
Height (Metric):
35 mm
45 mm
57.5 mm
60 mm
65 mm
70 mm
81 mm
85 mm
95 mm
140 mm
Material (Liner):
PTFE/Silicone
Polycone
Pulp/Vinyl
Rubber
32 product options available for selection
| Catalog No. | Volume (Metric) | Height (Metric) | Material (Liner) |
|---|---|---|---|
| 02-992-670 | 40 mL | 81 mm | Polycone |
| 02-991-347 | 30 mL | 95 mm | Pulp/Vinyl |
| 02-991-350 | 11 mL | 65 mm | Rubber |
| 02-991-353 | 7.5 mL | 60 mm | Pulp/Vinyl |
| 02-991-500 | 7.5 mL | 60 mm | Rubber |
| 02-991-509 | 22 mL | 85 mm | Pulp/Vinyl |
| 02-991-735 | 15 mL | 70 mm | Rubber |
| 02-991-763 | 22 mL | 85 mm | Rubber |
| 02-991-944 | 3.75 mL | 45 mm | Pulp/Vinyl |
| 02-992-023 | 22 mL | 70 mm | Pulp/Vinyl |
| 02-992-044 | 3.75 mL | 45 mm | Rubber |
| 02-992-047 | 22 mL | 85 mm | Polycone |
| 02-992-062 | 11 mL | 65 mm | Polycone |
| 02-992-238 | 7.5 mL | 60 mm | Polycone |
| 02-992-362 | 11 mL | 65 mm | Pulp/Vinyl |
| 02-992-374 | 15 mL | 70 mm | Pulp/Vinyl |
| 02-992-384 | 40 mL | 95 mm | Pulp/Vinyl |
| 02-992-534 | 20 mL | 57.5 mm | Rubber |
| 02-992-590 | 22 mL | 70 mm | Polycone |
| 02-992-602 | 30 mL | 95 mm | Polycone |
| 02-992-668 | 40 mL | 81 mm | Pulp/Vinyl |
| 02-992-900 | 40 mL | 95 mm | Polycone |
| 02-992-933 | 40 mL | 95 mm | PTFE/Silicone |
| 02-992-997 | 15 mL | 70 mm | Polycone |
| 02-993-103 | 3.75 mL | 45 mm | Polycone |
| 02-993-121 | 20 mL | 57.5 mm | PTFE/Silicone |
| 02-993-182 | 20 mL | 57.5 mm | Polycone |
| 02-992-859 | 60 mL | 140 mm | Polycone |
| 02-991-314 | 1.85 mL | 35 mm | Pulp/Vinyl |
| 02-991-411 | 30 mL | 95 mm | Rubber |
| 02-991-970 | 20 mL | 57.5 mm | Pulp/Vinyl |
| 02-992-752 | 40 mL | 95 mm | Rubber |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
Catalog No.
02-992-670
Supplier
Qorpak™
Supplier No.
GLC05183
Description
Highly resistant to heat shock and chemical leaching
- With high visibility
- Available with caps made of different materials (Polypropylene hole, phenolic pulp/vinyl, phenolic PolyCone and phenolic rubber)
- Available in volumes ranging from 0.5 to 15 dr. (1.85 to 60mL)
Specifications
Specifications
| Material (Liner) | Polycone |
| Diameter (English) Outer | 1.15 in. |
| Color | Clear |
| Diameter (Metric) Outer | 29.25 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 40 mL |
| For Use With (Application) | Highly resistant to heat and chemicals |
| Height (English) | 3.18 in. |
| Thread Style | Screw |
| Volume (English) | 10 dr. |
| Closure Material | Phenolic |
| Closure Type | Screw Cap |
| Quantity | 144/Cs. |
| Closure Size | 24-400 |
| Height (Metric) | 81 mm |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?