Learn More
Qorpak™ Clear Borosilicate Sample Vials without Caps
Description
- Resistant to heat shock and chemical leaching
- Available in volumes ranging from 0.5 to 15 dr. (1.85 to 60mL)
Specifications
Specifications
| Diameter (English) Outer | 1.15 in. |
| Color | Clear |
| Diameter (Metric) Outer | 27.7 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 40 mL |
| For Use With (Application) | Highly resistant to heat and chemicals |
| Height (English) | 3.18 in. |
| Thread Style | Screw |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.