Learn More
Qorpak™ Clear Borosilicate Vials, Vacuum and Ionized
Description
- Odorless and tasteless
- Air inside vial does not interfere with contents
- Available with caps made of different materials (Green Thermoset F217 and PTFE and black phenolic PolyCone)
- Available in volumes ranging from 1 to 10 dr. (3.75 to 40mL)
Specifications
Specifications
| Material (Liner) | F217/PTFE |
| Diameter (English) Outer | 1.07 in. |
| Color | Clear |
| Diameter (Metric) Outer | 27.2 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 20 mL |
| For Use With (Application) | Free from contaminants such as loose dirt, carton lint, aerosols and fine glass particles |
| Grade | Vacuum and ionized |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.