Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Borosilicate Vials, Vacuum and Ionized

Catalog No. 02992637
Change view
Click to view available options
Volume (Metric):
4 mL
7.5 mL
11 mL
15 mL
20 mL
30 mL
40 mL
Height (Metric):
45 mm
57.5 mm
60 mm
65 mm
70 mm
95 mm
Closure Material:
Phenolic
Thermoset
Material (Liner):
F217/PTFE
Polycone
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Closure Material Material (Liner)
02-992-637 11 mL 65 mm Thermoset F217/PTFE
02-991-468 4 mL 45 mm Thermoset F217/PTFE
02-991-506 30 mL 95 mm Phenolic Polycone
02-991-508 7.5 mL 60 mm Thermoset F217/PTFE
02-991-965 20 mL 57.5 mm Phenolic Polycone
02-992-537 15 mL 70 mm Phenolic Polycone
02-992-775 40 mL 95 mm Thermoset F217/PTFE
02-992-802 7.5 mL 60 mm Phenolic Polycone
02-992-132 4 mL 45 mm Phenolic Polycone
02-992-150 20 mL 57.5 mm Thermoset F217/PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 02-992-637 Supplier Qorpak™ Supplier No. GLC09161
Add to Cart
Add to Cart

Free from contaminants such as loose dirt, carton lint, aerosols and fine glass particles

  • Odorless and tasteless
  • Air inside vial does not interfere with contents
  • Available with caps made of different materials (Green Thermoset F217 and PTFE and black phenolic PolyCone)
  • Available in volumes ranging from 1 to 10 dr. (3.75 to 40mL)

Specifications

Material (Liner) F217/PTFE
Diameter (English) Outer 2.55 in.
Color Clear
Diameter (Metric) Outer 19 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 11 mL
For Use With (Application) Free from contaminants such as loose dirt, carton lint, aerosols and fine glass particles
Grade Vacuum and ionized
Height (English) 0.74 in.
Thread Style Screw
Volume (English) 3 dr.
Closure Material Thermoset
Closure Type Screw Cap
Quantity 144/Cs.
Marking Spot No
Autoclavable Not Autoclavable
Height (Metric) 65 mm
Product Type Sample Vial with Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.