Learn More
Qorpak™ Clear Boston Round Bottles with Black Phenolic Cap and PTFE/Silicone Septa
Description
- Feature a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Appropriate when visibility is important but protection from UV rays is not necessary
Specifications
Specifications
| Capacity | 4 oz., 120 mL |
| Capacity (Metric) | 120 mL |
| Capacity (English) | 4 oz. |
| Color | Clear |
| Diameter (English) | 1.88 in. |
| Material | Glass |
| Quantity | 24/Cs. |
| Closure Color | Black |
| Height (Metric) | 112 mm |
| Height (English) | 4.4 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.