Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Boston Round Bottles with Black Phenolic PolyCone Caps

Catalog No. 02992186
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Quantity:
108/Cs. (Bulk Pk.)
12/Cs. (Conv. Pk)
12/Cs. (Plain Ctn)
12/Cs. (Qorpak Ctn)
128/Cs (Bulk Pk)
24/Cs. (Conv. Pk)
288/Cs. (Bulk Pk.)
48/Cs. (Conv. Pk)
60/Cs. (Bulk Pk.)
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-992-186 960 mL 33-400 mm 12/Cs. (Qorpak Ctn)
02-992-753 30 mL 20-400 mm 48/Cs. (Conv. Pk)
02-992-839 60 mL 20-400 mm 24/Cs. (Conv. Pk)
02-992-731 120 mL 22-400 mm 24/Cs. (Conv. Pk)
02-992-849 240 mL 24-400 mm 24/Cs. (Conv. Pk)
02-992-208 480 mL 28-400 mm 12/Cs. (Conv. Pk)
02-992-894 60 mL 20-400 mm 288/Cs. (Bulk Pk.)
02-991-904 240 mL 24-400 mm 108/Cs. (Bulk Pk.)
02-991-945 480 mL 28-400 mm 60/Cs. (Bulk Pk.)
02-992-895 960 mL 33-400 mm 12/Cs. (Plain Ctn)
02-993-918 120 mL 22-400 mm 128/Cs (Bulk Pk)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 02-992-186 Supplier Qorpak™ Supplier No. GLC01228
Add to Cart
Add to Cart

General-use bottles for liquids, product storage, and field or plant sampling projects. Qorpak™ Clear Boston Round Bottles with Black Phenolic PolyCone Cap offer maximum visibility and sample integrity.

  • Features a round body, rounded shoulders and narrow screw neck opening
  • Environmental sensitive help eliminate waste and ensure product integrity for long term storage
  • Form tight seal and offer chemical barrier
  • Liner molds itself around the sealing areas

Specifications

Capacity 32 oz., 960 mL
Capacity (Metric) 960 mL
Capacity (English) 32 oz.
Color Clear
Diameter (English) 3.7 in.
Material Glass
Quantity 12/Cs. (Qorpak Ctn)
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Round
Height (Metric) 210 mm
Product Type Boston Round Bottle
Height (English) 8.2 in.
Closure Liner Polycone
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 94 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.