Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Boston Round Bottles, Cleaned for Semi-Volatiles

Catalog No. 02991864
Change view
Click to view available options
Capacity (Metric):
240 mL
480 mL
Closure Color:
Black
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color
02-991-864 480 mL White
02-992-177 240 mL Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-991-864 Supplier Qorpak™ Supplier No. GLC01177
Add to Cart
Add to Cart

Glass sample containers cleaned for pesticides PCB's and metals

  • Kaptclean™ Cleaned and certified
  • Precleaned to meet U.S. EPA specifications and guidelines for contaminant-free sample containers

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 2.95 in.
Material Glass
Quantity 12/Cs.
Sterility Non-sterile
Closure Color White
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Round
Height (Metric) 168 mm
Product Type Boston Round Bottle
Height (English) 6.6 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 28-400 mm
Diameter (Metric) 75 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.