Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Boston Round Bottles with Green PP Cap and PTFE/Silicone Septa

Catalog No. 02991783
Change view
Click to view available options
Quantity:
108/Cs.
24/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
02-991-783 108/Cs.
02-992-296 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-991-783 Supplier Qorpak™ Supplier No. GLC06413

General use bottles ideal when content integrity and sample or product visibility is important. Qorpak™ Clear Boston Round Bottles with Green PP Cap and PTFE/Silicone Septa ensure integrity for long term storage.

  • Features narrow screw neck opening, curved shoulders, and round body
  • Glass offers minimal chemical interference with contents

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2.36 in.
Material Glass
Quantity 108/Cs.
Closure Color Green
Height (Metric) 137 mm
Height (English) 5.39 in.
Closure Material Polypropylene
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.