Learn More
Qorpak™ Clear Boston Round Bottles with Polypropylene Cap and PTFE Disc
Description
- Features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Environmental sensitive, helps eliminate waste
Specifications
Specifications
| Capacity | 8 oz., 240 mL |
| Capacity (Metric) | 240 mL |
| Capacity (English) | 8 oz. |
| Color | Clear |
| Diameter (English) | 2.36 in. |
| Material | Glass |
| Quantity | 24/Cs. (Conv. Pk) |
| Closure Color | Black |
| Height (Metric) | 137 mm |
| Height (English) | 5.39 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.