Learn More
Qorpak™ Clear Boston Round Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap
Description
Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.
Clear Boston Round Bottles
- Feature round body, curved shoulders, and narrow screw neck opening
- Provides a clean final appearance
- Air inside bottle does not interfere with product, rendering them odor-free and tasteless
Specifications
Specifications
| Capacity | 4 oz., 120 mL |
| Capacity (Metric) | 120 mL |
| Capacity (English) | 4 oz. |
| Cleaning Procedure | Vacuum and ionized |
| Color | Clear |
| Diameter (English) | 1.88 in. |
| Material | Glass |
| Packaging | Convenience Pack |
| Quantity | 24/Cs. |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.