Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles with Black Phenolic Pulp/Aluminum Foil Lined Cap

Catalog No. 02991905
Change view
Click to view available options
Capacity (Metric):
120 mL
960 mL
Quantity:
12/Cs.
120/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-905 120 mL 120/Cs.
02-993-046 960 mL 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-991-905 Supplier Qorpak™ Supplier No. GLC06669
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles with Black Phenolic Pulp/Aluminum Foil Lined Cap are space saving and easy to fill.

  • Features wide mouth
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
  • Designed to save shelf and storage space
  • Attached caps reduce carton dust
  • Used for non-acid, non-alkaline products, organic solvents, chrome cleaners, brake fluids and mineral oils

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Color Clear
Diameter (English) 1.77 in.
Material Glass
Quantity 120/Cs.
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 112 mm
Height (English) 4.41 in.
Closure Liner Pulp/Aluminum Foil
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 45 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape French Square
Product Type French Square Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.