Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles, Vacuum and Ionized with Black Phenolic Solid PE Lined Cap

Catalog No. 02991928
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
950 mL
960 mL
Quantity:
12/Cs.
120/Cs.
24/Cs.
40/Cs.
84/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-928 120 mL 120/Cs.
02-992-333 240 mL 84/Cs.
02-992-332 480 mL 40/Cs.
02-992-483 950 mL 24/Cs.
02-993-043 960 mL 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-991-928 Supplier Qorpak™ Supplier No. GLC01322
Add to Cart
Add to Cart

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles, Vacuum and Ionized with Black Phenolic Solid PE Lined Cap are space saving and easy to fill.

Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.

  • Features wide mouth
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
  • Designed to save shelf and storage space
  • Attached caps reduce carton dust

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Diameter (English) 1.77 in.
Material Glass
Packaging Bulk Pack
Quantity 120/Cs.
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape French Square
Height (Metric) 112 mm
Product Type French Square Bottle
Height (English) 4.41 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 45 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.