Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles Cleaned for Volatiles, with Thermoset Caps

Catalog No. 02993343
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
240 mL
960 mL
Quantity:
12/Cs.
24/Cs.
48/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-993-343 960 mL 12/Cs.
02-992-269 30 mL 48/Cs.
02-992-185 60 mL 48/Cs.
02-992-170 240 mL 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-993-343 Supplier Qorpak™ Supplier No. GLC01389

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Space-saving — occupies minimum shelf and storage space

  • Provides maximum content visibility
  • Minimal chemical inference
  • Holds maximum volume of contents
  • Wide mouth opening

Certifications

Meets U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Capacity 32 oz., 960 mL
Capacity (Metric) 960 mL
Color Clear
Diameter (English) 3.27 in.
Material Glass
Quantity 12/Cs.
Closure Color Green
Height (Metric) 202 mm
Height (English) 7.95 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 58-400 mm
Diameter (Metric) 83 mm
Closure Type Screw Cap
Capacity (English) 32 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.