Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles with White Polypropylene Unlined Cap

Catalog No. 02991822
Change view
Click to view available options
Capacity (Metric):
240 mL
Quantity:
84/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-822 240 mL 84/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-822 Supplier Qorpak™ Supplier No. GLC06436

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles with White Polypropylene Unlined Cap is space saving and easy to fill.

  • Features wide mouth
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
  • Designed to save shelf and storage space
  • Attached caps reduce carton dust

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240 mL
Color Clear
Diameter (English) 2.01 in.
Material Glass
Quantity 84/Cs.
Closure Color White
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 137 mm
Height (English) 5.39 in.
Closure Material Polypropylene
Closure Size 43-400 mm
Diameter (Metric) 51 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 8 oz.
Shape French Square
Product Type French Square Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.