Learn More
Qorpak™ Clear Glass Jugs with Polypropylene Cap and PTFE Disc
Description
- Features molded finger grip
- With green thermoset F217 and PTFE disc
Specifications
Specifications
| Capacity | 128 oz., 3785 mL |
| Capacity (Metric) | 3785 mL |
| Capacity (English) | 128 oz. |
| Color | Clear |
| Diameter (English) | 6.54 in. |
| Material | Glass |
| Packaging | Plain Carton |
| Quantity | 4/Cs. |
| Closure Color | Black |
| Height (Metric) | 293 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.