Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Glass Jugs, Vacuum and Ionized with Phenolic Pulp/Vinyl Lined Cap

Catalog No. 02991879
Change view
Click to view available options
Capacity (Metric):
1892.71 mL
3785 mL
Quantity:
4/Cs.
6/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-879 3785 mL 4/Cs.
02-991-888 1892.71 mL 6/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-991-879 Supplier Qorpak™ Supplier No. GLC01447

Compressed air passed to eliminate aerosols and fine dust particles. Qorpak™ Clear Glass Jugs, Vacuum and Ionized with Phenolic Pulp/Vinyl Lined Cap provides content visibility.

Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
  • Attached caps reduce carton dust

Specifications

Capacity 128 oz., 3785 mL
Capacity (Metric) 3785 mL
Capacity (English) 128 oz.
Cleaning Procedure Vacuum and ionized
Color Clear
Diameter (English) 6.54 in.
Material Glass
Quantity 4/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Round
Height (Metric) 293 mm
Product Type Glass Jug
Height (English) 11.54 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 38-400 mm
Diameter (Metric) 166 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.