Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Glass Jugs with Black Phenolic PolyCone Cap

Catalog No. 02991895
Change view
Click to view available options
Capacity (Metric):
1892.71 mL
3785 mL
Packaging:
Plain Carton
Qorpak Carton
Quantity:
4/Cs.
6/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging Quantity
02-991-895 1892.71 mL Qorpak Carton 6/Cs.
02-992-748 1892.71 mL Plain Carton 6/Cs.
02-991-892 3785 mL Plain Carton 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-991-895 Supplier Qorpak™ Supplier No. GLC01416
Add to Cart
Add to Cart

Storage solution for large quantities of liquid.

  • Features molded finger grip
  • With black phenolic PolyCone lined cap

Specifications

Capacity 64 oz., 1892.71 mL
Capacity (Metric) 1892.71 mL
Capacity (English) 64 oz.
Color Clear
Diameter (English) 4.88 in.
Includes Molded finger grip
Material Glass
Packaging Qorpak Carton
Quantity 6/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow
Shape Cylindrical
Height (Metric) 265 mm
Product Type Glass Jug
Height (English) 10.43 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 38-400 mm
Diameter (Metric) 124 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.