Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Glass Jugs with Black Phenolic Pulp/Vinyl Cap
GSA_VA

Catalog No. 02991880
Change view
Click to view available options
Capacity (Metric):
1892.71 mL
3785 mL
Packaging:
Plain Carton
Qorpak Carton
Quantity:
4/Cs.
6/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging Quantity
02-991-880 3785 mL Qorpak Carton 4/Cs.
03-327-2 1892.71 mL Plain Carton 6/Cs.
02-992-784 3785 mL Plain Carton 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-991-880 Supplier Qorpak™ Supplier No. GLC01445
Add to Cart
Add to Cart

Storage solution for large quantities of liquid.

  • Molded finger grip
  • Black phenolic pulp/vinyl cap

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Capacity 128 oz., 3785 mL
Capacity (Metric) 3785 mL
Capacity (English) 128 oz.
Color Clear
Diameter (English) 6.54 in.
Includes Molded finger grip
Material Glass
Packaging Qorpak Carton
Quantity 4/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow
Shape Cylindrical
Height (Metric) 293 mm
Product Type Glass Jug
Height (English) 11.54 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 38-400 mm
Diameter (Metric) 166 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.