Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Graduated Medium Round Vials, Cleaned for Volatiles, Thermoset Caps

Catalog No. 02992108
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
Quantity:
144/Cs.
24/Cs.
48/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-992-108 60 mL 48/Cs.
02-992-106 30 mL 48/Cs.
02-991-502 120 mL 144/Cs.
02-992-104 120 mL 24/Cs.
02-992-154 240 mL 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-992-108 Supplier Qorpak™ Supplier No. GLC01473

Offers maximum visibility and content integrity

  • Material: Type I Borosilicate glass
  • For general purpose
  • Provides resistance to heat shock and chemical leaching

Certifications

Meets U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Diameter (English) 1.65 in.
Material Glass
Quantity 48/Cs.
Closure Color Green
Height (Metric) 83 mm
Height (English) 3.27 in.
Closure Liner PTFE
Closure Material Thermoset
Closure Size 38-400 mm
Diameter (Metric) 42 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.