Learn More
Qorpak™ Clear PET Packer Bottles, Precleaned — Super Cleaned and Certified for Oil Analysis
Description
- Available with caps made of White PP SturdeeSeal™ PE Foam
Specifications
Specifications
| Capacity | 4 oz., 120mL |
| Capacity (Metric) | 120 mL |
| Capacity (English) | 4 oz. |
| Color | Clear |
| Diameter (English) | 1.9 in. |
| Material | PETE |
| Packaging | Bulk Pack |
| Quantity | 450/Cs. |
| Sterility | Non-sterile |
| Closure Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.